Snap Ring, Spring Steel Zinc Plated Finish, 5 1/2 in Shaft Dia, 10 PK
- Mfr # WWG-SH100ZC
- Zoro # G710724095
product price:Â
$
4.85
/pk of 10, $0.49/ea
Key Features
Fits Shaft Diameter
5 1/2 in
Fits Groove Diameter
0.94 in
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-SH100ZC
- Zoro #
- G710724095
- UPC #
- -
- Country of Origin
- United States
- Item
- Snap Ring
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Ring Type
- External Retaining Ring
- Material Grade/Class
- Ungraded
- Location Style
- External
- Ring Sub-Type
- Standard
- Shell Material
- Spring Steel
- Traction Material
- Spring Steel
Dimensions
- Fits Shaft Diameter
- 5 1/2 in
- Fits Groove Diameter
- 0.94 in
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.925 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Depth
- 0.03 in
- Groove Diameter Tolerance
- +/-0.003 in
- Clearance Diameter Type
- Released
- Clearance Diameter
- 1.35 in
- Fits Groove Width
- 0.046 in
Description
Snap Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.94 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.03 in, Free Inside Diameter 0.925 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.35 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.