External Retaining Ring, Steel, Zinc Yellow Finish
Mfr # SH-035-ZD
Zoro # G9141067
product price:Â $0.12
/ea
Sold in multiples of 125 for $15.00
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SH-035-ZD
Zoro #
G9141067
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.354 in
Fits Groove Diameter
0.33"
Thickness
0.025 in
Free Inside Diameter
0.320"
Groove Width Tolerance
+.003" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Ext,0.354" ZY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.