External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # SH-131

  • Zoro # G9142065


product price:  $0.54
/ea
Sold in multiples of 50 for $27.00

Key Features

Type
External
Fits Shaft Diameter
1.313 in
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-131
Zoro #
G9142065
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.313 in
Fits Groove Diameter
1.23"
Thickness
0.050 in
Free Inside Diameter
1.210"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap,Retaining Ring,Ext,1-5/16" PH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.