External-E Retaining Ring, Stainless Steel, Plain Finish
Mfr # SHI-112-SS
Zoro # G9143447
product price: $4.59
/ea
Sold in multiples of 125 for $573.75
Key Features
Type
External-E
Fits Groove Diameter
1.059"
Material
Stainless Steel
Finish
Plain
Thickness
0.050 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHI-112-SS
Zoro #
G9143447
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.125 in
Fits Groove Diameter
1.059"
Thickness
0.050 in
Free Inside Diameter
1.041"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Inv Ext,1-1/8" SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.