External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SHI-137-SS

  • Zoro # G9143611


product price:  $3.79
/ea
Sold in multiples of 6 for $22.74

Key Features

Type
External
Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.291"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-137-SS
Zoro #
G9143611
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.291"
Thickness
0.050 in
Free Inside Diameter
1.272"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap,Retaining Ring,Inv Ext,1-3/8 In. SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.