
Cotter Pin, 3/8 in Dia, 5 in L, Steel, 5 PK
Mfr # 37X400EPCPZ-5
Zoro # G914482388
product price:Â $53.49
/pk 5, $10.70/eaKey Features
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37X400EPCPZ-5
Zoro #
G914482388
UPC #
759762069106
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Shank Length
5 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.