External-E E-Clip, Steel Black Phosphate Finish, 0.313 in Shaft Dia

  • Mfr # YE-031

  • Zoro # G9145571


product price:  $0.09
/ea
Sold in multiples of 300 for $27.00

Key Features

Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
1/4"
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YE-031
Zoro #
G9145571
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.313 in
Fits Groove Diameter
1/4"
Thickness
0.025 in
Free Inside Diameter
0.243"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

E-Clip,Retaining Special Ext,5/16" CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.