1/4, 3/8, 1/2 Inch Drive Torx Bit Socket Set with Rail, 18-Piece T6-T80

  • Mfr # SHB99103

  • Zoro # G914739925


product price:  $80.45
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4, 3/8, 1/2 in
Number of Pieces
18
Finish
Chrome
SAE or Metric
Torx
Includes
Socket Clips and Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB99103
Zoro #
G914739925
UPC #
20209083505
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2 in

Details

Item
Bit Socket Set
Number of Pieces
18
Finish
Chrome
SAE or Metric
Torx
Includes
Socket Clips and Rail
Tip Type
Torx
Socket Type
Torx Bit

Description

Tekton Torx bit sockets are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with Torx/star fasteners. The bits are pressed directly into the socket for a straight, permanent connection that won't loosen over time or stress. Each bit is marked with large stamped markings that are permanently impressed into the material by a roll-stamp die and are clearly visible due to their deep outline. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •Strong, Precise Torx Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit Torx/star with fasteners
  • •Straight, Permanent Connection – The bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • •Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • •Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •9-pc. 1/4 in. drive torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27
  • •5-pc. 3/8 in. drive torx bit sockets: T30, T40, T45, T47, T50
  • •4-pc. 1/2 in. drive torx bit sockets: T55, T60, T70, T80
  • •socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.