Adel 24in LED Vanity, Satin Nickel

  • Mfr # ADEV2404LAJUDSN

  • Zoro # G914832428


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
4.75 in
Width
24 in
Housing Finish
Satin Nickel
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADEV2404LAJUDSN
Zoro #
G914832428
UPC #
37949506997
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in

Details

Color
Silver
Housing Finish
Satin Nickel
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Lumens
1500
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Wattage
22W
Dimmable
Yes
Includes
1 x Vanity
Assembly Required
Partial Assembly
Average Life
50,000 hrs.
Orientation
Horizontal
System Type
Hardwire
Material
Steel, Acrylic
Title 24
Yes
Shape
Linear
LED Module Wattage
22W

Description

Illuminate your space with the sleek and contemporary Adel LED Vanity. Its streamlined design is perfect for homeowners who appreciate simplicity. Crafted using sturdy steel and acrylic, this vanity is ideal as a bathroom lighting solution, enhancing the room while providing you with ample light. Its modern style can effortlessly elevate any home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.