Coiled Tension Safety Pin, 1/4 in Dia, 2-1/4 in Lg, 2-3/4 in Shank Lg, 1 PK

  • Mfr # SNIC-0250-2250

  • Zoro # G9148441


product price:  $0.86
/ea
Sold in multiples of 35 for $30.10

Key Features

Pin Type
Coiled Tension
System of Measurement
Inch
Shank Length
2-3/4 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNIC-0250-2250
Zoro #
G9148441
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
2-1/4 in
Shank Length
2-3/4 in

Details

Item
Safety Pin
Pin Type
Coiled Tension
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Snap Pin Coil Tension,1/4" x 2-1/4" ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.