
Single Wire Tab Lock Safety Pin, 1/4 in Dia, 1-3/4 in Lg, 1 PK
Mfr # SNIT-250-1750R
Zoro # G9148590
product price:Â $0.72
/ea
Sold in multiples of 45 for $32.40
Key Features
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
Carbon Steel
Finish
Clear Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNIT-250-1750R
Zoro #
G9148590
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
1-3/4 in
Details
Item
Safety Pin
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
Carbon Steel
Finish
Clear Zinc Plated
Description
Snap Pin Rd 1Wire,Tab 1/4" x 1-3/4" ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.