Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Marker, Assorted, Capped, PK16

  • Mfr # 81045A

  • Zoro # G914911130


product price: $20.59
/pk 16, $1.29/ea
Sold in multiples of 12 for $247.08

Key Features

Barrel Type
Standard
Marker Tip
Chisel
Standards
ASTM D-4236
Marker Ink Color
Assorted
Marker Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81045A
Zoro #
G914911130
UPC #
00071641810457
Country of Origin
United States

Details

Item
Dry Erase Marker
Barrel Type
Standard
Marker Tip
Chisel
Standards
ASTM D-4236
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
16
Low Odor
Low Odor
Waterproof
Low Sodium Ink
Erase Type
Dry Erase
Metal Detectable
Not Metal Detectable
Includes Eraser
Eraser Not Included
Marker Set Ink Colors
(2) Black, (2) Blue, (2) Green, (2) Red, Aqua, Brown, Lime, Orange, Pink, Plum, Pumpkin, Purple
Toxicity
Non-Toxic
X-Ray Detectable
Not X-Ray Detectable
Number of Tips
Single

Description

EXPO LOW ODOR CHISEL, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.