Single Split Collar 11/16"x5/16"x5/16"SS

  • Mfr # SC1-0312-SS

  • Zoro # G9149126


product price:  $4.25
/ea
Sold in multiples of 6 for $25.50

Key Features

Material
Stainless Steel
Number of Pieces
1
Outside Dia.
0.6825"
Dimension Type
Inch
Width
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1-0312-SS
Zoro #
G9149126
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.6825"
Dimension Type
Inch
Width
5/16"
Screw Size
#4-40

Details

Material
Stainless Steel
Number of Pieces
1

Description

Single Split Collar 11/16"x5/16"x5/16"SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.