
Paper Towel Dispenser, Plastic, White
Mfr # 552530
Zoro # G914923379
product price:Â $37.25
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Multifold
Core Dia.
Not a Roll
Dispenser Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552530
Zoro #
G914923379
UPC #
10073286656367
Country of Origin
Poland
Dimensions
Core Dia.
Not a Roll
Dispenser Width
14 1/2 in
Dispenser Height
19 1/4 in
Paper Towel Width
7 7/8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
White
Automatic/Manual
Manual
Dispenser Capacity
(270) Multifold, (410) Multifold
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
Dispenser Color
White
Features
Compressed Hand Towel Refills For 250% More Towels, Continuous Hand Towel System
Dispenser Mounting
Wall
Compatible Mfg. Model Number
105065, 105066
ADA Compliance
Yes
Product Series
H5
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, H5 PeakServe(R), Proprietary, Pull, Plastic, Paper Towel Width 7 7/8 in, Core Dia. Not a Roll, White, Dispenser Mounting Wall, Dispenser Capacity (270) Multifold, (410) Multifold, Dispenser Height 19 1/4 in, Dispenser Width 14 1/2 in, Compatible Grainger Part Number 833DD7, 833DD8, Compatible Mfg. Model Number 105065, 105066, Sublease Not Required, Ligature Resistant No, ADA Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.