Drum Liner, Natural, 55 gal, LDPE, PK50
Mfr # G375608R
Zoro # G9149364
product price:Â $527.99
/pk 50, $10.56/ea
Free Shipping & Returns
Key Features
For Use With
Steel Drums
Gauge
8 mil
Drum Dia.
37 in
Characteristics
Heat-Sealed Flexible/Round Bottom
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G375608R
Zoro #
G9149364
UPC #
-
Country of Origin
United States
Dimensions
Drum Dia.
37 in
Overall Height
56 in
Length
56 in
Thickness
8 mil
Opening Diameter
37 in
Details
For Use With
Steel Drums
Item
Drum Liner
Gauge
8 mil
Characteristics
Heat-Sealed Flexible/Round Bottom
Standards
FDA Approved
Capacity
55 gal
Material
LDPE
Features
Economically Disposed
Color
Natural
Liner Type
Flexible Drum Liner
For Drum Capacity
55 gal
Seam Construction
Seamed
Static Control Type
Not Antistatic
Bottom Shape
Round
Maximum Temperature
180 Degrees F
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 56 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 8 mil, Bottom Shape Round, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 180 Degrees F, Opening Diameter 37 in, Standards FDA Approved, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.