Split Collar, Dbl 1-7/8"x1-1/16"x1/2"BO

  • Mfr # SC2-1062-BO

  • Zoro # G9149957


product price:  $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Material
Black Oxide Carbon Steel
Number of Pieces
2
Outside Dia.
1.883"
Dimension Type
Inch
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC2-1062-BO
Zoro #
G9149957
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1.883"
Dimension Type
Inch
Width
1/2"

Details

Material
Black Oxide Carbon Steel
Number of Pieces
2

Description

Split Collar,Dbl 1-7/8"x1-1/16"x1/2"BO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.