RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 11, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150041


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150041
UPC #
690774321915
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
11
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Max. Heat Rating
150 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Footwear Shank Type
None
Removable Insole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Outsole Material
Rubber
Insole System
EVA
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Conductive
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black, Red
Insole Material
EVA
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
150 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Athletic Shoe
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
150 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.