RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 8 1/2, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150154


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150154
UPC #
690774322028
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Max. Heat Rating
150 Degrees F
Oil Resisting Sole
No
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Static Dissipative
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
EVA
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Upper Material Description
Athletic Spacer Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Liner Material
Nylon
Wide Toe Cap
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black, Red
Heat Resistant
No
Insole Material
EVA
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.9
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Closure
Lace Up
Maximum Heat Rating
150 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
150 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.