RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 10 1/2, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150197


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150197
UPC #
690774322066
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
150 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard
No
Static Dissipative
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Liner Material
Nylon
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Footwear Shank Type
None
Electrical Hazard Rated
No
Upper Material Description
Athletic Spacer Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Insole System
EVA
Standards
ASTM F2413
Insulated
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black, Red
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
150 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.