RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 12, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150224


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150224
UPC #
690774322097
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulated
No
Footwear Shank Type
None
Ninety Degree Heel
No
Electrical Hazard Rated
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Nylon
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Max. Heat Rating
150 Degrees F
Standards
ASTM F2413
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Predominant Footwear Color
Black
Upper Material Description
Athletic Spacer Mesh
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Upper Color
Black, Red
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.9
Style Family
Athletic Shoe
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Construction
Cemented
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.