RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 13, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150233


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150233
UPC #
690774322103
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
1 in
Width
W
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
150 Degrees F
Footwear Shank Type
None
Removable Insole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Liner Material
Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Athletic Spacer Mesh
Midsole Material
EVA
Completely Non Metallic
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Ninety Degree Heel
No
Upper Boot Material
Leather/Mesh
Conductive
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black, Red
Heat Resistant
No
Insole Material
EVA
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.9
Toe Cap Material
Composite
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
150 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
150 Degrees F
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.