Zoro Homepage
This item is Discontinued.
Reebok Athletic Work Shoes, Teal/Gray, 6-1/2W, PR RB421-6.5W

Athletic Work Shoes, Teal/Gray, 6-1/2W, PR (Discontinued)

  • Mfr # RB421-6.5W
  • Zoro # G9150391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB421-6.5W
Zoro #
G9150391
UPC #
690774323148
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Teal/Gray, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number RB421, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.