Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 120 Length

  • Mfr # SW10QD-X

  • Zoro # G915078269


product price:  $290.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Power Source
Yes / RCA Connection
Features
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW10QD-X
Zoro #
G915078269
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
120
Width
2
Flag Width
16 In

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
Yes / RCA Connection
Features
Quick Disconnect
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.

Description

Introducing our 10' Heavy Duty, All Weather Fiberglass Warning Whip, designed for robust performance in demanding environments. This 1 Piece Powered whip features a 1/2" Whip Diameter, an 1156 Type Light Socket on top, and a Quick Disconnect base on the bottom for convenient installation. The whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' to ensure maximum visibility and safety. Trust in the durability and reliability of this warning whip for your specific needs.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.