This item is Discontinued.

Reebok Athletic Work Shoes, Blck/Peach, 7-1/2M, PR RB427-7.5M

Athletic Work Shoes, Blck/Peach, 7-1/2M, PR (Discontinued)

  • Mfr # RB427-7.5M
  • Zoro # G9150802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB427-7.5M
Zoro #
G9150802
UPC #
690774324176
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Women's
Color
Black/Peach
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Athletic Spacer Mesh
Upper Boot Material
Leather/Mesh
Insole System
EVA
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Style Number
RB427
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Standards
ASTM F2413-11 I/75 C/75
Insulated
No
Footwear Sole Pattern
Textured
Static Dissipative
No
Outsole Material
Rubber
Footwear Shank Type
None
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
None
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Upper Material
Mesh
Resists
Electricity

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Peach, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB427, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.