Balancing Beads, 12 oz., Glass

  • Mfr # 12oz. B

  • Zoro # G9150819


product price:  $12.59
/ea

Key Features

Type
Heavy Duty
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
Weight
12 oz
Size
5 x 1 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12oz. B
Zoro #
G9150819
UPC #
187288000097
Country of Origin
United States

Dimensions

Size
5 x 1 in

Details

Item
Balancing Beads
Type
Heavy Duty
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
Weight
12 oz
Number of Pieces
1
Material
Glass
For Use On
Commercial Trucks, Light Truck, Medium/Heavy Duty Truck
Product Type
Wheel Balancing Beads
Compatible Vehicle Type
Trucks
Color
Blue

Description

Balancing Beads, Compatible Vehicle Type Trucks, Material Glass, Color Blue, Weight 12 oz, Product Type Wheel Balancing Beads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.