This item is Discontinued.

Reebok Athletic WorkShoes, Gray/Lime, 12W, PR RB4520-12W

Athletic WorkShoes, Gray/Lime, 12W, PR (Discontinued)

  • Mfr # RB4520-12W
  • Zoro # G9151317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4520-12W
Zoro #
G9151317
UPC #
690774324114
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
1 in or Greater
Height
3 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Gray/Lime
Waterproof
No
Midsole Material
EVA
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Style Number
RB4520
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Standards
ASTM F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Nylon
Insulated
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
None
Non Metallic Upper
Yes
Conductive
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Static Dissipative
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Insole System
EVA
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Mesh
Resists
Electricity

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Gray/Lime, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB4520, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.