Zoro Homepage
This item is Discontinued.
Reebok Men's, Composite Toe, Athletic Work Shoes, 8-1/2, W, Black/Blue, 144620 RB4620-8.5W

Men's, Composite Toe, Athletic Work Shoes, 8-1/2, W, Black/Blue, 144620 (Discontinued)

  • Mfr # RB4620-8.5W
  • Zoro # G9151554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4620-8.5W
Zoro #
G9151554
UPC #
690774324619
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Blue, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 8-1/2, Static Dissipative No, Style Number 144620, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.