Men's Athletic Shoe, Black, White, 14, 640015

  • Mfr # 640015-14-200

  • Zoro # G915193269


product price:  $104.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640015-14-200
Zoro #
G915193269
UPC #
885818016593
Country of Origin
Cambodia

Dimensions

Size
14
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Upper Material
Leather
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Midsole Technology
idCELL
Shank Material
Nylon
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Insole Material
Polyurethane
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Liner Technology
BreathActive
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Conductive
No
Closure
Lace Up
Non-Marking Sole
Yes
Outsole Technology
No
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Standards
TAA Compliant
Insole Technology
Dual Density, Evercushion RELIEF(R)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.