
Pushbutton, 22 mm, round, plastic, red, pushbutton, raised, momentary
Mfr # 3SU1100-0BB20-1CA0
Zoro # G915277303
product price:Â $22.65
/ea
Sold in multiples of 18 for $407.70
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1100-0BB20-1CA0
Zoro #
G915277303
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Standards
CCC, CE, UK CA, cULus, EAC
Head Material
Plastic
Description
Pushbutton, 22 mm, round, plastic, red, pushbutton, raised, momentary contact type, with holder 1 NC, screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.