Knit Gloves, Cut Level A4 , Polyurethane , Textured , 2XL 1 PR

  • Mfr # 3052-XXL (11)

  • Zoro # G915356282


product price:  $14.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052-XXL (11)
Zoro #
G915356282
UPC #
840396905240
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex
Glove Construction
Seamless
Glove Lining Material
HPPE
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Glove Features
Breathable, High-Visibility
Touchscreen Compatible
Yes
Glove Coating Color
Gray
Palm Type
Coated
Latex-Free
No
Hand Protection Style
Glove
Insulated
No
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105-2016, CE, EN388:2016+A1:2018
Silicone-Free
No
Hem Style
Finished
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Lint-Free
No
Reversible
No
Double-Dipped
No
Knit Material Color
Hi Vis
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.