Coiled Spring Pin, 5/8 in Outside Dia, 3-1/2 in L, Alloy Steel, 1 PK
Mfr # SPC-625-3500H
Zoro # G9153658
product price:Â $9.19
/ea
Sold in multiples of 2 for $18.38
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/8 in
Shank Length
3-1/2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC-625-3500H
Zoro #
G9153658
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/8 in
Shank Length
3-1/2 in
Outside Dia.
.625" (5/8)
Fits Hole Dia. (Min.-Max.)
.618" - .635"
Overall Length
3.500" (3-1/2)
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Alloy Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
48000 lbs
Rockwell Hardness
HV 423-544
Description
Coiled Spring Pin,5/8"x 3-1/2"HD AS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.