Coiled Spring Pin, 10 mm Outside Dia, 62 mm L, Carbon Steel, 1 PK

  • Mfr # SPCM-080-060

  • Zoro # G9153965


product price:  $1.35
/ea
Sold in multiples of 20 for $27.00

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
10 mm
Shank Length
62 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCM-080-060
Zoro #
G9153965
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
10 mm
Shank Length
62 mm
Overall Length
M60.00
Outside Dia.
M8.00

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Double Shear Strength (Lbs.)
39 kN
Standards
ASME B18.8.3M / ISO 8750
Rockwell Hardness
HV 420-545

Description

Coiled Spring Pin,M8 x 60 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products