Zapp Series Mesh Back Adjustable Task Chair with Seat Slide, Fabric Seat, in Black

  • Mfr # OFD501F-BLK

  • Zoro # G915554695


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Length
41 In
Height
28 In
Width
26 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD501F-BLK
Zoro #
G915554695
UPC #
-
Country of Origin
China

Dimensions

Length
41 In
Height
28 In
Width
26 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

The Mesh it, Zapp Series Black Mesh Back Task Chair is the perfect addition to any office. With its sleek design and comfortable features, this chair offers both style and functionality. The Black mesh back provides optimal air circulation, keeping you cool throughout the day. The Black molded foam seat offers a plush seating experience, while the built-in lumbar support ensures proper posture and reduces the risk of back pain. The chair also features multi-adjustable arms, allowing you to find the perfect position for your arms and shoulders. With its tilt and tension lock mechanism, you can easily adjust the chair's recline and tension to suit your preferences. The Black frame adds a modern touch to the overall design. Upgrade your workspace with the Mesh it, Zapp Series - Black Mesh Back Task Chair.


  • • The Zapp office chair features a mesh back with built-in lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Use the intuitive one touch seat height adjustment along with the 2:1 tilt lock control to further customize your perfect seated position.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
  • • The Zapp office chair is also available as Side/Guest Chair and Drafting Stool to complete your office look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.