Slotted Spring Pin, 3/16 in Outside Dia, 2-3/4 in L, Carbon Steel, 1 PK

  • Mfr # SPP-187-2750

  • Zoro # G9156546


product price:  $0.33
/ea
Sold in multiples of 75 for $24.75

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP-187-2750
Zoro #
G9156546
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
2-3/4 in
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Outside Dia.
.188" (3/16)
Wall Thickness
.040"
Overall Length
2.750" (2-3/4)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4150 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,3/16" x 2-3/4" HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.