Automotive Wire, 12 AWG, Black, 500 ft

  • Mfr # WXP-6TXL-1201-0-500

  • Zoro # G915698993


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Trade Designation
TXL
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6TXL-1201-0-500
Zoro #
G915698993
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in
Overall Length
500 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Trade Designation
TXL
Number of Conductors
1
Packaging
Reel
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Insulation Color
Black
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.