
Precision Faster Sanding Sheets, PK3
Mfr # 7100328274
Zoro # G915884983
product price:Â $3.95
/pk 3, $1.32/eaKey Features
Grit
80
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Material
No-Slip Grip(TM)
Color
Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100328274
Zoro #
G915884983
UPC #
0068060502483
Country of Origin
Cameroon
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sanding Sheet
Grit
80
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Material
No-Slip Grip(TM)
Color
Purple
Series
Pro Grade Precision
Coating Coverage
Semi-Open
Resistance Properties
Water
Description
Precision Faster Sanding Sheets, Package Quantity3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.