
Mudflaps, 24 in X 24 in, Polymer, Black, 1 PR
Mfr # B24PSRPBPKGD
Zoro # G916065725
product price:Â $28.39
/prKey Features
Material
Polymer
Length
24 in
Thickness
5/16 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24PSRPBPKGD
Zoro #
G916065725
UPC #
724920257183
Country of Origin
United States
Dimensions
Length
24 in
Thickness
5/16 in
Width
24 in
Details
Material
Polymer
Color
Black
Item
Mudflaps
Compatible Vehicle Type
Truck
Vehicle Location
Back
Description
Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 24 in, Width 24 in, Thickness 5/16 in, Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.