
PLC-RPT- 24UC/21-21AU PLC-INTERFACE
Mfr # 2900339
Zoro # G916105223
product price:Â $57.25
/ea
Sold in multiples of 10 for $572.50
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2900339
Zoro #
G916105223
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC
Contact Form
DPDT
Description
PLC-INTERFACE consisting of PLC-BPT.../21-21 basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 2 PDTs input voltage 24 V AC/DC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.