Men's Western Boot, 8 1/2 D, Steel Toe, 11 in H, Brown, WK4661

  • Mfr # SE4661

  • Zoro # G9164127


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4661
Zoro #
G9164127
UPC #
731871405372
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
Waterproof Type
None
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Steel
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Liner Material
Nylon
Insulated
No
Insulation Type
None
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Metatarsal System
No
Insole System
J-Flex Flexible Comfort System(R)
Footwear Closure Type
Pull On
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.55
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Series
STAMPEDE
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.