Stampede, Men's 11 in Composite Toe Western Boot, Brown, 10 1/2, D, WK4812

  • Mfr # SE4812

  • Zoro # G9164504


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164504
UPC #
731871330353
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Width
D
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Nylon
Upper Material Description
Leather
Metatarsal Guard
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Style
Western Boot
Midsole Material
EVA
Standards
ASTM F2413-11
Metatarsal System
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Outsole Material
EVA, Rubber
Max. Heat Rating
Not Rated
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Insulation Type
None
Static Dissipative
No
Removable Insole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Manufacturers Suggested Sole Slip Rating
Fair
Shank Material
Nylon
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Upper Color
Orange, Tan
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Closure
Pull On
Construction
Cemented
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products