Stampede, Men's 11 in Composite Toe Western Boot, Brown, 10 1/2EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164513


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164513
UPC #
731871330469
Country of Origin
Viet Nam

Dimensions

Size
10 1/2EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Waterproof Type
None
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insulated
No
Chemical Resisting Sole
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Upper Material Description
Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Metatarsal Guard
No
Outsole Material
EVA, Rubber
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Static Dissipative
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Conductive
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
J-Flex Flexible Comfort System(R)
Electrical Hazard Rated
Yes
Footwear Style
Western Boot
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Heat Resistant
No
Upper Color
Orange, Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.