Stampede, Men's 11 in Composite Toe Western Boot, Brown, 11, D, WK4812

  • Mfr # SE4812

  • Zoro # G9164565


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164565
UPC #
731871330360
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Width
D
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Insulated
No
Conductive
No
Metatarsal System
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Toe Shape
Square
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Max. Heat Rating
Not Rated
Insole System
J-Flex Flexible Comfort System(R)
Removable Insole
Yes
Insulation Type
None
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Metatarsal Guard
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.70
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Style
Western Boot
Midsole Material
EVA
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Puncture Resistant Insole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Orange, Tan
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Slip Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.