Stampede, Men's 11 in Composite Toe Western Boot, Brown, 12EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164592


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164592
UPC #
731871330490
Country of Origin
Viet Nam

Dimensions

Size
12EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Style
Western Boot
Upper Material Description
Leather
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Metatarsal Guard
No
Insulation Type
None
Completely Non Metallic
Yes
Insulated
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Toe Shape
Square
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Metatarsal System
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Outsole Material
EVA, Rubber
Removable Insole
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Orange, Tan
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Closure
Pull On
Style Family
Western Boot
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.