Stampede, Men's 11 in Composite Toe Western Boot, Brown, 8 1/2EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164723


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164723
UPC #
731871330421
Country of Origin
Viet Nam

Dimensions

Size
8 1/2EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
EVA, Rubber
Wide Toe Cap
Yes
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Insulated
No
Insulation Type
None
Midsole Material
EVA
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Shank Material
Nylon
Footwear Style
Western Boot
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Toe Shape
Square
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Upper Color
Orange, Tan
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Construction
Cemented
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Composite
Style Family
Western Boot
All-Leather Upper
Yes
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.