
SAMPLE-Alva Grey 3-in. x 12-in. Subway Glossy Ceramic Wall Tile
Mfr # SAM-ANDALV1308
Zoro # G916491050
product price:Â $7.35
/eaKey Features
Length
6 in
Width
5 in
Thickness
7.8 in
Style
Brick Look
Color
Tatum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAM-ANDALV1308
Zoro #
G916491050
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
6 in
Width
5 in
Thickness
7.8 in
Details
Style
Brick Look
Color
Tatum
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Outdoor Covered; Ceiling; Wall
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Not Suitable for Outdoor Use
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.