This item is Discontinued.

Royer Size 7 Men's 6" Work Boot Composite Work Boots, Brown 10-8420-070

Size 7 Men's 6" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # 10-8420-070
  • Zoro # G9167417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-8420-070
Zoro #
G9167417
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
7
Height
6 in
Heel Height
1 in or Greater
Footwear Width
EEE

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Waterproof
Yes
Shank Material
Non-Metallic
Non-Marking Sole
No
Outsole Material
Rubber
Toe Type
Composite
Upper Material Description
Leather
Liner Material
Taibrelle(R)
Satra Slip Test Results- Dairy Tile Dry
0.97
Footwear Closure Type
Lace Up
Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Waterproof Type
Membrane Plus Seam Seal
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Injected
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insole System
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413-11, CAN/CSA-Z195-02
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Chemical Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Insulated
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Shank Type
Non-Metallic
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.58
Puncture Resistant Insole
Yes
Upper Material
Leather
Resists
Oils
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.97, Dairy Tile (Wet): 0.58

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.