This item is Discontinued.

Royer Size 8 Men's 6" Work Boot Composite Work Boots, Brown 10-8420-080

Size 8 Men's 6" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # 10-8420-080
  • Zoro # G9167435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-8420-080
Zoro #
G9167435
UPC #
623233596654
Country of Origin
Viet Nam

Dimensions

Size
8
Heel Height
1 in or Greater
Height
6 in
Footwear Width
EEE

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11, CAN/CSA-Z195-02
Footwear Shank Type
Non-Metallic
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
Yes
Footwear Construction Type
Injected
Outsole Material
Rubber
Metatarsal Guard
No
CSA Footwear Standard
Grade 1 Toecap
Ninety Degree Heel
No
Insulated
No
Wide Toe Cap
No
Insole System
Yes
Static Dissipative
No
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.58
Conductive
No
Chemical Resisting Sole
Yes
Color
Brown
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Composite
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
0.97
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Liner Material
Taibrelle(R)
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane Plus Seam Seal
Footwear Sole Pattern
Multi Pattern
Completely Non Metallic
Yes
Upper Material Description
Leather
Upper Material
Leather
Resists
Oils
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.97, Dairy Tile (Wet): 0.58

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.