Notice, Video Surveillance In Use On These Premises, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0055-ND_14X10

  • Zoro # G9169329


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Video Surveillance In Use On These Premises
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0055-ND_14X10
Zoro #
G9169329
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Legend Pictogram Description
Video Surveillance
Sign Header
Notice
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPIC-80
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Video Surveillance In Use On These Premises
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Surveillance Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.