HazmatSafetyLocker, Blue, 109inH, Steel

  • Mfr # P19-1305

  • Zoro # G9172546


product price:  $30,055.99
/ea
Item requires special delivery charges. A $1,830.00 per item surcharge will be applied.

Key Features

Color
Blue
Door Type
Roll-Up
Load Capacity
10,000 lb
Cabinet Storage Capacity
(2) 350 gal IBC Totes
Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P19-1305
Zoro #
G9172546
UPC #
-
Country of Origin
United States

Dimensions

Width
81 in
Depth
128 in
Door Opening Height
60 in
Height
102 in
Door Opening Width
108 in
Exterior Width
153 in
Interior Height
60 in
Exterior Depth
84 in
Exterior Height
109 in

Details

Color
Blue
Door Type
Roll-Up
Item
Hazmat Safety Locker
Load Capacity
10,000 lb
Cabinet Storage Capacity
(2) 350 gal IBC Totes
Lock Type
Padlockable
Sump Capacity
423 gal
Key Lock Type
Padlockable
Indoor / Outdoor
Indoor/Outdoor
Number of Doors
1
Standards
FM 6049 Approved
Features
Lockable Hinged and Roll Up Doors
Fire Rating
2 hr
Material
Steel
Door Handle Type
L-Handle
IBC Capacity
2
NFPA 30
NFPA 30 Compliant
Indoor/Outdoor
Outdoor
Safety Storage Type
Locker
Wind Rating
90 mph
Includes Rollers
Rollers Not Included
Drum Storage Orientation
Vertical
NFPA 400
NFPA 400 Compliant
Storage Chemical Type
Flammables
Storage Container Type
IBC Totes
FM Class
6049
Door Closure Type
Manual Close
Other Standards
FM Approved, IFC, UL

Description

Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 60 in, Door Opening Width 108 in, Door Type Roll-Up, Drum Storage Orientation Vertical, Exterior Depth 84 in, Exterior Height 109 in, Exterior Width 153 in, FM Class 6049, Features Lockable Hinged and Roll Up Doors, Fire Rating 2 hr, Format Not Applicable, IBC Capacity 2, Includes Rollers Rollers Not Included, Indoor/Outdoor Outdoor, Interior Height 60 in, Load Capacity 10,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.