36" W 5 Drawer Lateral File Cabinet, Champagne/Putty, Letter/Legal

  • Mfr # FS351LPY

  • Zoro # G9174383


product price:  $1,372.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
63-1/2"
Material
Steel
Number of Drawers
5
Overall Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS351LPY
Zoro #
G9174383
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter/Legal
Height
63-1/2"
Overall Depth
16 1/2 in
Overall Height
63 1/2 in
Width
36"
Depth
16.5"
Overall Width
36 in

Details

Color
Champagne/Putty
Material
Steel
Number of Drawers
5
Type
5 Shelf with Doors
Finish
Painted
File Cabinet Type
Lateral
Series
Closed Style Fixed Shelf Lateral File
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Label Holder Included
Yes
Lock Included
Yes
Item
Lateral File Cabinet
Includes
(4) Steel Dividers
Number of Doors
5
Handle Type
Full-Width Drawer Pulls
Assembled/Unassembled
Assembled
Number of Shelves
5
For Use With
File Storage
Assembly
Assembled
Standards
National Motor Freight Class: 100
Features
Leveling Glide, Security Lock
Product Type
Lateral File Cabinet
Locking Mechanism
Key
Includes Label Holders
Yes
Form Factor
Legal, Letter
Pull Shape
Handle
Storage Cabinet Closure
Horizontal Swinging
Caster/Glide Type
Leveling Glides
Drawer Extension
100 %
Kit Product Type
Lateral File Cabinet
Lockable Drawer Location
All
Number of Casters/Glides
4
Locking
Included

Description

Lateral File Cabinet, Color Champagne/Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 16 1/2 in, Overall Height 63 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.